- 1/2 in Socket Drive Size
- 1.38 in Overall Length
- 3/8 in Male Dimension
- 1/2 in Female Dimension
| Overall Length | 1.38 in |
| Socket Drive Size | 1/2 in |
| Female Dimension | 1/2 in |
| Male Dimension | 3/8 in |
| Finish | Full Polish Chrome |
| Weight | 0.15 LB |
| EAN or UPC | 99575813542 |

