- 1/2 in Socket Drive Size
- 1.5 in Overall Length
- 3/4 in Male Dimension
- 1/2 in Female Dimension
features
- Ball detent for secure socket retention
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Male Dimension | 3/4 in |
| Finish | Full Polish Chrome |
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.5 in |
| Weight | 0.29 LB |
| EAN or UPC | 99575813559 |

