- 1/2 in Drive Size
- 16.9 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- The GEARWRENCH 90-tooth ratchets have a 4° swing arc and low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. GEARWRENCH ratchets help you GET IT DONE™.
features
- 6 Position flexible head provides access for hard to reach fasteners
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
- Dual material comfort grip handle
- Enclosed head design for extreme resistance to dirt infiltration
- Precision engineered high strength pawl for increased durability
- Highly visible on/off markings on the head
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Head Style | Teardrop |
| Handle Type | Flex |
| Knurled | No |
| Head Thickness | 0.64 in |
| Drive Type | Square |
| Finish | Full Polish Chrome |
| Overall Length | 16.9 in |
| Drive Size | 1/2 in |
| No. of Positions | 6 |
| Head Width | 1.72 in |
| Weight | 2.37 LB |
| EAN or UPC | 99575083709 |

