- 3/4 in Drive Size
- 19.75 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
| Handle Type | Standard |
| Finish | Chrome |
| Head Thickness | 1.34 in |
| Overall Length | 19.75 in |
| Knurled | No |
| No. of Teeth | 24 |
| Ratchet Type | Quick Release |
| Angle | 15 degrees |
| Lockable | No |
| Drive Size | 3/4 in |
| Head Style | Teardrop |
| Weight | 5.46 LB |
| EAN or UPC | 99575814006 |

