Skip to content Skip to navigation menu
Sliding T-Handle

81401

Sliding T-Handle
Item #101650511
  • 3/4 in Socket Drive Size
  • 18 in Overall Length
Sliding T-Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size
  • 18 in Overall Length

features

  • Fixed stop on one end, pin detent on the opposite end
  • Ball detent for secure socket retention
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Socket Drive Size 3/4 in
Overall Length 18 in
Weight 3.15 LB
EAN or UPC 99575814013
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison