Skip to content Skip to navigation menu
Universal Joint

81405

Universal Joint
Item #114577877
  • 3/4 in Socket Drive Size
  • Full Polish Chrome Finish
  • Alloy Steel Material
Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size
  • Full Polish Chrome Finish
  • Alloy Steel Material

features

  • Universal joint allows for greater access
  • Ball detent securely holds socket to the adapter
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Material Alloy Steel
Overall Length 4.21 in
Socket Drive Size 3/4 in
Finish Full Polish Chrome
Weight 1.25 LB
EAN or UPC 99575814051
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison