- 3/4 in Socket Drive Size
- 2.09 in Overall Length
- 1/2 in Male Dimension
- 3/4 in Female Dimension
features
- Ball detent for secure socket retention
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Socket Drive Size | 3/4 in |
| Male Dimension | 1/2 in |
| Overall Length | 2.09 in |
| Finish | Full Polish Chrome |
| Female Dimension | 3/4 in |
| Weight | 0.435 LB |
| EAN or UPC | 99575814068 |

