- 3/4 in Socket Drive Size
- 2.44 in Overall Length
- 1 in Male Dimension
- 3/4 in Female Dimension
features
- Ball detent on female end, and detent pin on male end for secure socket retention
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Female Dimension | 3/4 in |
| Finish | Full Polish Chrome |
| Male Dimension | 1 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 2.44 in |
| Weight | 0.84 LB |
| EAN or UPC | 99575014079 |

