- 3/4 in Socket Drive Size
- 8 in Overall Length
- Standard Extension
- Full Polish Chrome Finish
| Socket Drive Size | 3/4 in |
| Finish | Full Polish Chrome |
| Lockable | No |
| Overall Length | 8 in |
| Knurled | Yes |
| Extension Type | Standard |
| Weight | 1.435 LB |
| EAN or UPC | 99575814129 |
| Socket Drive Size | 3/4 in |
| Finish | Full Polish Chrome |
| Lockable | No |
| Overall Length | 8 in |
| Knurled | Yes |
| Extension Type | Standard |
| Weight | 1.435 LB |
| EAN or UPC | 99575814129 |