- 3/4 in Drive Size
- Use w/ 81400, 81402
features
- For non-quick release and non-roto ratchets
| Ratchet Type | Quick Release |
| No. of Teeth | 24 |
| For Use With | 81400, 81402 |
| Drive Size | 3/4 in |
| Weight | 1.075 LB |
| EAN or UPC | 99575814990 |
| Ratchet Type | Quick Release |
| No. of Teeth | 24 |
| For Use With | 81400, 81402 |
| Drive Size | 3/4 in |
| Weight | 1.075 LB |
| EAN or UPC | 99575814990 |