- 1 in Socket Drive Size
- 2.56 in Overall Length
- 3/4 in Male Dimension
- 1 in Female Dimension
features
- Pin detent for secure socket retention
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Female Dimension | 1 in |
| Socket Drive Size | 1 in |
| Overall Length | 2.56 in |
| Male Dimension | 3/4 in |
| Finish | Full Polish Chrome |
| Weight | 0.83 LB |
| EAN or UPC | 99575815041 |

