- 1 in Socket Drive Size
- 22 in Overall Length
features
- Fixed stop on one end, pin detent on the opposite end
- Pin detent for secure socket retention
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Drive Type | Square Drive |
| Finish | Full Polish Chrome |
| Overall Length | 22 in |
| Socket Drive Size | 1 in |
| Material | Alloy Steel |
| Weight | 7.225 LB |
| EAN or UPC | 99575815072 |

