- 1 in Socket Drive Size
- 27 in Overall Length
- Flex Knurled Handle Style
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from premium alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- 180° flex tang provides greater access
- Pin detent for secure socket retention
- Ergonomic handle for reduced user fatigue
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- 27" overall length
| Drive Type | Pin-Detent Square |
| Ratchet Angle | 180 ° |
| Handle Type | Flex Knurled |
| Overall Length | 27 in |
| Finish | Full Polish Chrome |
| Socket Drive Size | 1 in |
| Weight | 7.895 LB |
| EAN or UPC | 99575815102 |

