- SAE
- 3/8 in Drive Size
- 3/8 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Inch/Metric | SAE |
| End Width | 0.885 in |
| Drive Size | 3/8 in |
| Overall Length | 1.345 in |
| Finish | Full Polish Chrome |
| Drive Type | Square |
| End Width Two | 0.731 in |
| Material | Alloy Steel |
| Wrench Size | 3/8 in |
| End Thickness | 0.187 in |
| End Thickness Two | 0.431 in |
| Weight | 0.075 LB |
| EAN or UPC | 99575816031 |

