- SAE
- 3/8 in Drive Size
- 7/16 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| End Width Two | 0.728 in |
| Material | Alloy Steel |
| Wrench Size | 7/16 in |
| Inch/Metric | SAE |
| End Width | 0.963 in |
| End Thickness | 0.195 in |
| Drive Type | Square |
| Finish | Full Polish Chrome |
| Overall Length | 1.362 in |
| Drive Size | 3/8 in |
| End Thickness Two | 0.435 in |
| Weight | 0.08 LB |
| EAN or UPC | 99575816048 |

