- SAE
- 3/8 in Drive Size
- 9/16 in Wrench Size
| Wrench Size | 9/16 in |
| Finish | Full Polish Chrome |
| End Width | 1.2 in |
| End Thickness | 0.248 in |
| Inch/Metric | SAE |
| Material | Alloy Steel |
| End Thickness Two | 0.423 in |
| Overall Length | 1.526 in |
| Drive Size | 3/8 in |
| Drive Type | Square |
| End Width Two | 0.73 in |
| Weight | 0.1 LB |
| EAN or UPC | 99575816062 |

