- SAE
- 3/8 in Drive Size
- 3/4 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| End Thickness | 0.312 in |
| Inch/Metric | SAE |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| End Width | 1.605 in |
| Drive Type | Square |
| End Width Two | 0.742 in |
| Drive Size | 3/8 in |
| Wrench Size | 3/4 in |
| Overall Length | 1.883 in |
| End Thickness Two | 0.445 in |
| Weight | 0.15 LB |
| EAN or UPC | 99575816093 |

