- SAE
- 3/8 in Drive Size
- 13/16 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| End Width | 1.794 in |
| Overall Length | 2.068 in |
| End Width Two | 0.887 in |
| Drive Size | 3/8 in |
| End Thickness | 0.325 in |
| Inch/Metric | SAE |
| Wrench Size | 13/16 in |
| End Thickness Two | 0.445 in |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Drive Type | Square |
| Weight | 0.2 LB |
| EAN or UPC | 99575816109 |

