- SAE
- 3/8 in Drive Size
- 15/16 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| End Width Two | 0.901 in |
| End Thickness | 0.344 in |
| Inch/Metric | SAE |
| Overall Length | 2.172 in |
| Finish | Full Polish Chrome |
| Drive Size | 3/8 in |
| End Width | 1.928 in |
| Material | Alloy Steel |
| End Thickness Two | 0.443 in |
| Drive Type | Square |
| Wrench Size | 15/16 in |
| Weight | 0.215 LB |
| EAN or UPC | 99575816123 |

