- SAE
- 3/8 in Drive Size
- 1 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Drive Type | Square |
| Overall Length | 2.148 in |
| Drive Size | 3/8 in |
| Wrench Size | 1 in |
| Material | Alloy Steel |
| Inch/Metric | SAE |
| End Thickness | 0.345 in |
| End Width Two | 0.881 in |
| Finish | Full Polish Chrome |
| End Width | 1.916 in |
| End Thickness Two | 0.44 in |
| Weight | 0.235 LB |
| EAN or UPC | 99575816130 |

