- Metric
- 3/8 in Drive Size
- 16 mm Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Material | Alloy Steel |
| End Width Two | 0.735 in |
| Drive Size | 3/8 in |
| End Width | 1.318 in |
| End Thickness | 0.3 in |
| Drive Type | Square |
| End Thickness Two | 0.412 in |
| Finish | Full Polish Chrome |
| Wrench Size | 16 mm |
| Inch/Metric | Metric |
| Overall Length | 1.658 in |
| Weight | 0.12 LB |
| EAN or UPC | 99575816208 |

