- Metric
- 3/8 in Drive Size
- 17 mm Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Finish | Full Polish Chrome |
| End Thickness | 0.299 in |
| End Thickness Two | 0.432 in |
| Inch/Metric | Metric |
| Overall Length | 1.776 in |
| End Width Two | 0.749 in |
| End Width | 1.454 in |
| Drive Size | 3/8 in |
| Drive Type | Square |
| Wrench Size | 17 mm |
| Material | Alloy Steel |
| Weight | 0.145 LB |
| EAN or UPC | 99575816215 |

