- Metric
- 3/8 in Drive Size
- 18 mm Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Material | Alloy Steel |
| End Width | 1.438 in |
| End Thickness | 0.295 in |
| Overall Length | 1.775 in |
| Drive Type | Square |
| End Thickness Two | 0.428 in |
| Inch/Metric | Metric |
| End Width Two | 0.732 in |
| Wrench Size | 18 mm |
| Drive Size | 3/8 in |
| Finish | Full Polish Chrome |
| Weight | 0.13 LB |
| EAN or UPC | 99575816222 |

