- SAE
- 3/4 in Opening
- 12 Points
| Material | Alloy Steel |
| Box End Thickness | 0.429 in |
| Overall Length | 5.492 in |
| Open End Offset | 15 ° |
| Open End Thickness | 0.315 in |
| Wrench Type | Open End |
| No. of Points | 12 |
| Box End Width | 1.098 in |
| Inch/Metric | SAE |
| Box End Offset | 15 ° |
| Open End Width | 1.551 in |
| Weight | 0.255 LB |
| EAN or UPC | 99575816307 |

