- SAE
- 3/4 in x 7/8 in Wrench Opening
- 11.146 in Overall Length
- Full Polish Chrome Finish
description
- GEARWRENCH family of flare nut wrenches are a great addition to the toolbox of anyone that needs to loosen and tighten hex nuts. They are available in ratcheting flex head, flex head, and standard pattern bodies. All wrenches have 2 sizes on each wrench, saving space in your tool box. They are manufactured from durable alloy steel and all feature a bright, full polish chrome finish. Ideal for use on hex nuts where tubes are present, such as a vehicle's fuel and brake lines.
features
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- 180° flexible head provides better access to hard-to-reach places
- Sizes stamped on both sides of the wrench beam for quick identification
- Hex shaped heads give more points of contact on the fastener to prevent damage
- Ideal for use on hex nuts made of softer materials
| Thickness Two | 0.579 |
| Wrench Opening | 3/4 in x 7/8 in |
| Thickness | 1.37 in |
| Finish | Full Polish Chrome |
| Width Two | 0.559 |
| Inch/Metric | SAE |
| Length Type | Regular |
| Offset Angle | 15 ° |
| Wrench Type | Flare Nut, Flex Head |
| Overall Length | 11.146 in |
| Width | 1.252 in |
| Weight | 0.865 LB |
| EAN or UPC | 99575816970 |

