- Inch
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH combination wrenches are durable tools for most jobs. They are made from alloy steel with either a full polish or satin finish that resists rust & corrosion. The off-corner loading design on both ends provides a stronger grip on fasteners, reduces fastener rounding, and delivers up to 25% more torque to the fasteners. Sizes are stamped on the beam for quick, easy, & permanent identification. The box end is offset 15° for increased access to fasteners. Available in stubby & long pattern lengths and 6 & 12 point, the GEARWRENCH combination wrenches are a must have for every toolbox.
features
- 15° offset for better access in tight spaces
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Long pattern beam length for improved reach, leverage and torque
- Hard stamped size marking
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Finish | Full Polish Chrome |
| Wrench Type | Open End |
| Box End Offset | 15 ° |
| Material | Alloy Steel |
| Open End Width | 3.102 in |
| Length Type | Long |
| Box End Width | 2.185 in |
| Inch/Metric | Inch |
| Overall Length | 18.74 in |
| Open End Thickness | 0.61 in |
| No. of Points | 12 |
| Box End Thickness | 0.925 in |
| Weight | 2.38 LB |
| EAN or UPC | 99575817496 |

