Skip to content Skip to navigation menu
Adjustable Hook Spanner Wrench

81856

Adjustable Hook Spanner Wrench
Item #114466823
  • Inch
  • 10.87 in Overall Length
  • Alloy Steel Material
  • Adjustable Hook Wrench Type
  • 2 in Minimum Capacity
  • 4 3/4 in Maximum Capacity
+ Show More + Show Less
Adjustable Hook Spanner Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 10.87 in Overall Length
  • Alloy Steel Material
  • Adjustable Hook Wrench Type
  • 2 in Minimum Capacity

description

  • The GEARWRENCH adjustable spanner wrenches offer a comprehensive line of face, pin, and hook style spanners in the most commonly utilized sizes. They have alloy steel bodies for greater strength and long-lasting durability, and also feature a black oxide finish for improved corrosion resistance. They are useful in industrial applications for adjusting threaded collars, locknuts, packing nuts, and rings. The adjustable heads allow for each wrench to fit on a range of sizes. The wrench sizes are stamped into the handle in a large print for quick and easy identification.

features

  • Adjustable span allows wrenches to fit a range of collar sizes
  • Forged from durably strong alloy steel
  • Black oxide finish to resist corrosion
  • Hard stamped size markings on the handle for quick identification
  • Meets or exceeds US Federal Specification GGG-W-665C
Inch/Metric Inch
Capacity, in [Max] 4.75 in
Wrench Type Adjustable Hook
Overall Length 11.97 in, 10.87 in
Material Alloy Steel
Finish Black Oxide
Capacity, in [Min] 2 in
Weight 1.01 LB
EAN or UPC 99575818561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison