- Inch
- 6.2 in Overall Length
- Alloy Steel Material
- Adjustable Pin Wrench Type
- 3/4 in Minimum Capacity
description
- The GEARWRENCH adjustable spanner wrenches offer a comprehensive line of face, pin, and hook style spanners in the most commonly utilized sizes. They have alloy steel bodies for greater strength and long-lasting durability, and also feature a black oxide finish for improved corrosion resistance. They are useful in industrial applications for adjusting threaded collars, locknuts, packing nuts, and rings. The adjustable heads allow for each wrench to fit on a range of sizes. The wrench sizes are stamped into the handle in a large print for quick and easy identification.
features
- Adjustable span allows wrenches to fit a range of collar sizes
- Forged from durably strong alloy steel
- Black oxide finish to resist corrosion
- Hard stamped size markings on the handle for quick identification
- Pin diameter stamped on each handle
- Meets or exceeds US Federal Specification GGG-W-665C
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Wrench Type | Adjustable Pin |
| Pin Diameter | 1/8 in |
| Overall Length | 5.97 in, 6.2 in |
| Material | Alloy Steel |
| Capacity, in [Max] | 2 in |
| Capacity, in [Min] | 0.75 in |
| Pin Height | 0.129 in |
| Weight | 0.28 LB |
| EAN or UPC | 99575818608 |

