- Inch
- 15 Pieces
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH combination wrenches are durable tools for most jobs. They are made from alloy steel with either a full polish or satin finish that resists rust & corrosion. The off-corner loading design on both ends provides a stronger grip on fasteners, reduces fastener rounding, and delivers up to 25% more torque to the fasteners. Sizes are stamped on the beam for quick, easy, & permanent identification. The box end is offset 15° for increased access to fasteners. Available in stubby & long pattern lengths and 6 & 12 point, the GEARWRENCH combination wrenches are a must have for every toolbox.
features
- 15° offset for better access in tight spaces
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Long pattern beam length for improved reach, leverage and torque
- Hard stamped size marking
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
- Included rack for storage and organization
includes
- Tool roll
| Finish | Full Polish Chrome |
| No. of Points | 12 |
| Size Range [Max] | 1 in |
| Material | Alloy Steel |
| Box End Offset | 15 ° |
| Package Type | Tool Roll |
| Size Range [Min] | 5/16 in |
| Inch/Metric | Inch |
| Wrench Type | Open End |
| Length Type | Long |
| Set Includes | 20478, 3/4", 20477, 11/16", 20476, 5/8", 20475, 9/16", 20474, 1/2", 20473, 7/16", 20472, 3/8", 20485, 1 1/4", 20484, 1 1/8", 20483, 1 1/16", 20482, 1", 20481, 15/16", 20480, 7/8", 20479, 13/16" |
| No. of Pieces | 15 |
| Weight | 5.835 LB |
| EAN or UPC | 99575819018 |

