Skip to content Skip to navigation menu
20 Piece 12 Points Full Polish Chrome Combination Wrench

81903

20 Piece 12 Points Full Polish Chrome Combination Wrench
Item #101383304
  • Inch/Metric
  • 20 Pieces
  • Full Polish Chrome Finish
  • 12 Points
20 Piece 12 Points Full Polish Chrome Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch/Metric
  • 20 Pieces
  • Full Polish Chrome Finish
  • 12 Points

description

  • The GEARWRENCH combination wrenches are durable tools for most jobs. They are made from alloy steel with either a full polish or satin finish that resists rust & corrosion. The off-corner loading design on both ends provides a stronger grip on fasteners, reduces fastener rounding, and delivers up to 25% more torque to the fasteners. Sizes are stamped on the beam for quick, easy, & permanent identification. The box end is offset 15° for increased access to fasteners. Available in stubby & long pattern lengths and 6 & 12 point, the GEARWRENCH combination wrenches are a must have for every toolbox.

features

  • 15° offset for better access in tight spaces
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Stubby beam length for when clearance is limited
  • Manufactured from alloy steel for better strength and longer tool life
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
No. of Points 12
Box End Offset 15 °
Wrench Type Open End
Size Range [Min] 3/8 in, 10 mm
Finish Full Polish Chrome
Material Alloy Steel
Size Range [Max] 15/16 in, 19 mm
No. of Pieces 20
Length Type Stubby
Inch/Metric Inch/Metric
Weight 5.732 LB
EAN or UPC 99575819032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison