- Double-X™ Pliers
- 2.95" Jaw Length
- 0.68" Jaw Width
- 0.39" Jaw Thickness
- 13.27" Long
features
- Compound joint allows access with minimal handle movement
- Jaws open greater distance than the handle for added reach in tight locations
- Dual-dipped for comfort and grip
- Corrosion-resistant alloy steel
- Maximum reach without exceeding center point of interference
- Aligned, serrated tips for precision gripping
- Flush rivet and narrow profile
| Grip | Cushioned |
| Jaw Thickness | 0.39 in |
| Jaw Width | 0.68 in |
| Jaw Length | 2.95 in |
| Overall Length | 13.27 in |
| Spring | No |
| Plier Type | 45° Double-X™ Pliers |
| Weight | 0.93 LB |
| EAN or UPC | 99575820168 |

