- Locking Plier Set
- 3 Pieces
- Includes 6" Long Nose, 5" Curve Jaw and 10" Curve Jaw
includes
- 6" long nose locking pliers
- 5" curved jaw locking pliers
- 10" curved jaw locking pliers
| No. of Pieces | 3 |
| Plier Type | Locking |
| Weight | 2.355 LB |
| EAN or UPC | 99575821028 |

