- Snap Ring Plier Type
- 5 in Overall Length
- 0 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Remove and install external snap rings
- Fixed tips for everyday professional use
- Forged design for strength and durability
- Tapered jaw design allows increased reach and access
- Tapered tip design for improved snap ring retention
- Straight jaws for deeper access
- Professional easy clean dipped grips
| Plier Type | Snap Ring |
| Tip Angle | 0 ° |
| Straight Tip Size | 0.049 in |
| Jaw Type | Forged External |
| Tip Type | Fixed Tip |
| Overall Length | 5 in |
| External Ring Range | 0.39 in to 0.98 in |
| Weight | 0.755 LB |
| EAN or UPC | 99575821301 |

