- Snap Ring Plier Type
- 7 in Overall Length
- 90 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Remove and install external snap rings
- Fixed tips for everyday professional use
- Forged design for strength and durability
- Tapered jaw design allows increased reach and access
- Tapered tip design for improved snap ring retention
- 90° jaws for excellent line of sight to the snap ring
- Professional easy clean dipped grips
| Tip Type | Fixed Tip |
| Plier Type | Snap Ring |
| Jaw Type | Forged External |
| Tip Size | 0.07 in |
| Tip Angle | 90 ° |
| External Ring Range | 3/4 in to 2.36 in |
| Overall Length | 7 in |
| Weight | 0.325 LB |
| EAN or UPC | 99575821370 |

