- Snap Ring Plier Type
- 7 in Overall Length
- 90 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Remove and install internal snap rings
- Fixed tips for everyday professional use
- Forged design for strength and durability
- Tapered jaw design allows increased reach and access
- Tapered tip design for improved snap ring retention
- 90° jaws for excellent line of sight to the snap ring
- Professional easy clean dipped grips
| Tip Size | 0.07 in |
| Tip Type | Fixed Tip |
| Internal Ring Range | 3/4 in to 2.36 in |
| Jaw Type | Forged Internal |
| Tip Angle | 90 ° |
| Overall Length | 7 in |
| Plier Type | Snap Ring |
| Weight | 0.19 LB |
| EAN or UPC | 99575814204 |

