- Snap Ring Plier Type
- 9 in Overall Length
- 0 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Remove and install internal snap rings
- Fixed tips for everyday professional use
- Forged design for strength and durability
- Tapered jaw design allows increased reach and access
- Tapered tip design for improved snap ring retention
- Straight jaws for deeper access
- Professional easy clean dipped grips
| Overall Length | 9 in |
| Internal Ring Range | 1.57 in to 3.94 in |
| Straight Tip Size | 0.09 in |
| Tip Angle | 0 ° |
| Jaw Type | Forged Internal |
| Tip Type | Fixed Tip |
| Plier Type | Snap Ring |
| Weight | 0.74 LB |
| EAN or UPC | 99575824159 |

