- Snap Ring Plier Type
- 9 in Overall Length
- 90 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Remove and install internal snap rings
- Fixed tips for everyday professional use
- Forged design for strength and durability
- Tapered jaw design allows increased reach and access
- Tapered tip design for improved snap ring retention
- 90° jaws for excellent line of sight to the snap ring
- Professional easy clean dipped grips
| Plier Type | Snap Ring |
| Tip Type | Fixed Tip |
| Internal Ring Range | 1.57 in to 3.94 in |
| Tip Angle | 90 ° |
| Tip Size | 0.09 in |
| Jaw Type | Forged Internal |
| Overall Length | 9 in |
| Weight | 0.715 LB |
| EAN or UPC | 99575842160 |

