- Snap Ring Plier Type
- 4 Pieces
- 7 in Overall Length
- 90 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Remove and install internal and external snap rings
- Fixed tips for everyday professional use
- Forged design for strength and durability
- Tapered jaw design allows increased reach and access
- Tapered tip design for improved snap ring retention
- Straight jaws for deeper access and 90° jaws for excellent line of sight to the snap ring
- Professional easy clean dipped grips
| Plier Type | Snap Ring |
| No. of Pieces | 4 |
| Included | 0.07 in Straight & 90°, 2 Pair 90° Internal, 2 Pair Straight Tip External, 4 Pair Fixed Tip Pliers |
| Tip Size | 0.07 in |
| Internal Ring Range | 3/4 in to 2.36 in |
| Material | Alloy Steel |
| Handle Color | Red |
| Handle Material | Double Dip Cushion Grip |
| External Ring Range | 3/4 in to 2.36 in |
| Overall Length | 7 in |
| Jaw Type | Internal External |
| Tip Type | Fixed Tip |
| Tip Angle | 90 ° |
| Weight | 1.59 LB |
| EAN or UPC | 99575824500 |

