- 8 in Overall Length
- V Jaw
description
- GEARWRENCH push button tongue and groove pliers adjust quickly and easily, so less time is spent trying to find the correct position. Just place the top jaw on the work piece, push the button and slide the bottom jaw into a secure gripping position. These pliers have over two times the positions of regular tongue and groove pliers, making it easier to find the optimum handle position for a comfortable grip.
features
- Push button allows quick and easy size adjustment
- Improved flexibility and gripping comfort, with double the jaw positions of other tongue and groove pliers
- Induction hardened V-jaws with angled teeth grip flat, curved, square or hexagonal objects
- Long jaws with a thin head design for working in tight spaces
- Manufactured from chrome vanadium steel for improved strength and durability
- Anti-rust clear coat extends the life of your tool
- Professional dipped grips wipe clean easily
- Meets or exceeds ASME performance requirements
| Plier Type | Tongue & Groove |
| Handle Material | Professional Dipped |
| Handle Color | Red |
| Overall Length | 8 in |
| Jaw Type | V Jaw |
| Finish | Clear Coat |
| No. of Jaw Positions | 23 |
| Material | Alloy Steel |
| Weight | 0.51 LB |
| EAN or UPC | 99575821585 |

