- Fixed
- 16" Overall Length
description
- Auto and industrial technicians need small, powerful, and quick tools to deliver performance in their ever-changing work environment. That’s why GEARWRENCH is forging ahead with these portable pry bars, each designed for a different size application and built with the strength that defines our brand.
features
- Able to reach areas inaccessible to a fixed head tool for improved access
- Heads rotate 180° through 14 locking positions for unparalleled access and leverage
- Compact design allows for work in tight spaces
- Smooth head profile fits into low access areas, making quick work of pry jobs in cramped areas
- Designed for demolition, repositioning equipment, industrial work, aligning steel components, or moving engines
- Exceeds ASME and ANSI requirements for proven strength, making it the perfect tool for heavy-duty automotive or industrial work
| Length | 16 in |
| Weight | 1.74 LB |
| EAN or UPC | 99575822162 |

