- Standard Head Dead Blow
- 33 oz Head Weight
- 14 in Length
- Steel Frame w/Polyurethane Coating Handle Material
description
- We offer a broad line of polyurethane dead blow hammers in ball pein, standard one-piece, slim line one-piece, and sledge head one-piece types, all built with the strength and innovation that define GEARWRENCH. Each hammers' head contains a canister full of steel shot that creates a dead blow effect, sustaining impact, maximizing force, reducing rebound, and absorbing the shock of impact. The handles are reinforced with steel for strength and also feature a knurled texture for improved grip. The flanged back end of the handle won't slip past your grip. The ball pein type has a steel face and pein which allows for conventional use in striking punches and chisels, as well as shaping and straightening unhardened metals. The standard, slim line, and sledge head one-piece types have a durable, hot-cast urethane coating which resists chipping or splitting, and is non-marring and non-sparking. The hot-cast polyurethane coating also reduces noise when striking metal.
features
- Canister filled with steel shot in the hammer's head creates a dead blow effect to reduce rebound
- Dead blow design also sustains impact, maximizes force, and absorbs the shock of impact
- Polyurethane head is resistant to cuts, splits, abrasions, and extremely cold temperatures
- Steel handle welded to the head assembly for improved strength and durability
- Resistant to gas, brake fluid, anti-freeze and more, with a polyurethane head and rubber handle
- Rubber handle has a knurled texture and flared back end for improved non-slip grip
| Length | 14 in |
| Material | Steel Frame w/Full Polyurethane Coating |
| Type | Standard Head Dead Blow |
| Tether Ready | No |
| Face Diameter | 1.9 in |
| Color | Red & Black |
| Head Finish | Polyurethane |
| Face Finish | Polyurethane |
| Shot Material | Steel |
| Handle Material | Steel Frame w/Polyurethane Coating |
| Comfort Grip | Yes |
| Head Wt. | 33 oz |
| Weight | 2.075 LB |
| EAN or UPC | 99575842221 |

