- Extendable
- 48" Extended Length
description
- For fast-moving jobsites or heavy-duty work, only an adjustable pry bar can handle the broad range of challenges professionals face. The GEARWRENCH Expandable Indexing Pry Bars have a rotating head with built-in grooves to grip in any environment and can extend to reach areas inaccessible to shorter tools.
features
- Compact design allows for work in tight spaces
- Designed for demolition, repositioning equipment, industrial work, aligning steel components, or moving engines
- Head rotates 180° through 14 locking positions for unparalleled access and leverage
- Expandable and adjustable to reach areas inaccessible to a fixed head tool for improved access
- Grooved head profile grips and holds securely, even in tight confines and at the fullest extension
- Exceeds ASME and ANSI requirements for proven strength, making it the perfect tool for heavy-duty automotive or industrial work
| Length [Max] | 48 in |
| Length | 29 in |
| Weight | 10.135 LB |
| EAN or UPC | 99575822483 |

