- Ball Pein
- 8 oz Head Weight
- 12 in Length
- Fiberglass Handle Material
description
- We offer a wide range of general purpose hammers with impact-resistant fiberglass handles, all designed with GEARWRENCH's signature strength and innovation. The heads are drop-forged from alloy steel and are fully polished. They are available in ball pein, claw, sledge, and rubber mallet styles for a range of applications. They all feature an ergonomic cushioned grip for your comfort. They are great for both professionals and DIY hobbyists.
features
- Drop-forged head made from durable alloy steel resists damage from heavy-duty use
- Black finish with fully polished face, cheeks, and pein
- Precision hardened striking face resists damage and applies a solid hit
- Fiberglass handle absorbs the force of each strike
- Ergonomically molded comfort grip handle
- Meets ASME B107.400
| Tether Ready | No |
| Length | 12 in |
| Head Wt. | 8 oz |
| Color | Red & Black |
| Type | Ball Pein |
| Material | Alloy Steel |
| Comfort Grip | Yes |
| Face Finish | Polished |
| Handle Material | Fiberglass |
| Head Finish | Polished |
| Weight | 0.85 LB |
| EAN or UPC | 99575822506 |

