- Ball Pein
- 16 oz Head Weight
- 14 in Length
- Fiberglass Handle Material
| Head Finish | Polished |
| Color | Red & Black |
| Type | Ball Pein |
| Face Finish | Polished |
| Head Wt. | 16 oz |
| Length | 14 in |
| Handle Material | Fiberglass |
| Comfort Grip | Yes |
| Tether Ready | No |
| Handle Type | Rubber Grip |
| Head Material | Forged Alloy Steel |
| Material | Alloy Steel |
| Weight | 1.695 LB |
| EAN or UPC | 99575822513 |

