- Ball Pein
- 24 oz Head Weight
- 16 in Length
- Fiberglass Handle Material
| Comfort Grip | Yes |
| Tether Ready | No |
| Material | Alloy Steel |
| Type | Ball Pein |
| Face Finish | Polished |
| Length | 16 in |
| Handle Material | Fiberglass |
| Color | Red & Black |
| Head Wt. | 24 oz |
| Head Finish | Polished |
| Weight | 2.225 LB |
| EAN or UPC | 99575822520 |

