- Curved Claw
- 16 oz Head Weight
- 13 in Length
- Fiberglass Handle Material
description
- We offer a wide range of general purpose hammers with fiberglass handles, all built with the GEARWRENCH signature strength and innovation. The heads are drop- forged from alloy steel and are fully polished for a bold finish. They are available in ball pein, claw, sledge, and rubber mallet styles. They all feature an ergonomically cushioned grip for maximal comfort. These hammers are right at home in the toolboxes of professionals or DIY hobbyists.
features
- Not intended for use with punches or chisels
- Standard claw hammer for driving and pulling nails
- Ideally suited for all types of general construction
- Precision hardened striking face resists damage
- Fiberglass handle absorbs each blow to reduce vibration
- Ergonomically molded comfort grip handle
| Face Finish | Polished |
| Head Finish | Polished |
| Head Wt. | 16 oz |
| Comfort Grip | Yes |
| Tether Ready | No |
| Length | 13 in |
| Color | Red & Black |
| Handle Material | Fiberglass |
| Type | Curved Claw |
| Weight | 1.545 LB |
| EAN or UPC | 99575822544 |

