- Drilling
- 48 oz Head Weight
- 11 in Length
- Fiberglass w/Cushion Grip Handle Material
description
- We offer a wide range of general purpose hammers with fiberglass handles, all built with the signature strength and innovation of GEARWRENCH. The heads are drop- forged from alloy steel and are fully polished. They are available in ball pein, claw, sledge, and rubber mallet styles. They all feature an ergonomically cushioned grip for your comfort, and are ideal for professionals or DIY hobbyists.
features
- Durable hammer for heavy-duty use with punches, chisels, and star drills
- Precision hardened striking face resists damage on demanding jobs
- Fiberglass handle absorbs each blow to reduce vibrations
- Molded, ergonomically designed comfort grip handle
| Length | 11 in |
| Comfort Grip | Yes |
| Tether Ready | No |
| Color | Red & Black |
| Handle Material | Fiberglass w/Cushion Grip |
| Type | Drilling |
| Face Diameter | 1.38 in |
| Head Wt. | 48 oz |
| Weight | 3.785 LB |
| EAN or UPC | 99575822551 |

