- Hickory Handle Material
- Rubber Material
- 11 in Length
description
- We offer a wide range of general purpose hammers with fiberglass handles, all built with the signature strength and innovation of GEARWRENCH. The heads are drop- forged from durable alloy steel and are fully polished. They are available in ball pein, claw, sledge, and rubber mallet styles. All our hammers feature an ergonomically cushioned grip for your comfort. These hammers are ideal for professionals or DIY hobbyists.
features
- Solid, hickory handle is lightweight, but durably strong
- Non-sparking, non-marring rubber head won't harm your target surface
- General use hammer for a variety of professional and DIY applications
- Used in construction, metal working, MRO, and other trades professions
| Head Wt. | 16 oz |
| Comfort Grip | No |
| Length | 11 in |
| Handle Material | Hickory |
| Overall Length | 11 in |
| Material | Rubber |
| Color | Black Head w/Natural Handle |
| Weight | 1.485 LB |
| EAN or UPC | 99575822599 |

