- Soft Face
- Soft Tip Hardness
- 1 1/4 in Tip Diameter
- 1 oz Head Weight
- Polyurethane Material
description
- The soft face hammers from GEARWRENCH are designed to accept an assortment of threaded soft face tips enabling the user to customize their hammer for a variety of applications. The tips are color coded allowing the user to easily identify the degree of hardness and select the proper tip per application. The tips are non-marring and will resist chipping and splitting while reducing noise when striking metal objects.
features
- Replacement tips for soft face hammer 82260
- Color coded for easy identification soft (cream) medium hard (yellow)
- Tips thread directly into the hammer head
- Rounded shape to resist chipping or splitting
- Non-marring surface helps reduce noise when striking metal objects
- Ideal for light-duty assembly applications where you don't want to mar the surface
| Type | Soft Face |
| Tip Diameter | 1 1/4 in |
| Overall Width | 1 1/4 in |
| Tip Hardness | Soft |
| Overall Length | 1.3125 in |
| Thread Size | 5/16-18 |
| Material | Polyurethane |
| Color | Yellow |
| Head Wt. | 1 oz |
| Overall Height | 1.25 in |
| Weight | 0.095 LB |
| EAN or UPC | 99575820663 |

