- 3/4 in Width Of Cut
- 7 in Length
- Alloy Steel Material
- 5/8 in Stock Size
description
- GEARWRENCH engineers designed these cold chisels to cut through metal, especially rivets, bolts, or nuts that you encounter in your professional work. For truly stuck or damaged fasteners, a chisel can provide the only solution
- these chisels are available in a range of common sizes. The work ends of these chisels have a precision-hardened point, while the back ends have a softened and tapered design to reduce their chipping potential.
features
- Designed to cut metal, such as wrought iron, steel, brass, or aluminum
- For cutting rivets, bolts, and nuts
- Softened and tapered striking end reduces the potential to chip
- Ground surface for ease of identification
- Precision hardened working ends
- Meets or exceeds ASME B107.47
| Stock Size | 5/8 in |
| Width of Cut | 3/4 in |
| Length | 7 in |
| Chisel Type | Cold |
| Material | Alloy Steel |
| Weight | 0.58 LB |
| EAN or UPC | 99575822667 |

